Shop All Gas Welder Fittings
Harris
Quick Disconnect, Pk2
Mfr # 26-QCT R & L
Zoro # G0640227
product price: $124.99
/pk 2, $62.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 9/16-18 R & L
- Standards ISO 7289, OSHA 29CFR 1926.350(f)(5)
- Hose Fitting Size B
- Body Material Brass; Stainless Steel
- Inlet Connection Size 9/16"-18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 26-QCT R & L
- Zoro # G0640227
- UPC # 725636402171
- Country of Origin Germany
- Category Gas Welder Fittings
Dimensions
Hose Fitting Size | B |
Inlet Connection Size | 9/16"-18 |
Outlet Connection Size | 9/16"-18 |
Details
Item | Quick Disconnect Arrestor Set |
Connection | 9/16-18 R & L |
Standards | ISO 7289, OSHA 29CFR 1926.350(f)(5) |
Body Material | Brass; Stainless Steel |
Compatible Gas Type | Fuel, Oxygen |
Product Type | Flashback Arrestor Set |
Inlet CGA Number (Fuel) | CGA 023 |
Inlet CGA Number (Oxygen) | CGA 022 |
Description
Quick Disconnect Arrestor Set, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass; Stainless Steel, Product Type Flashback Arrestor Set, Standards ISO 7289, OSHA 29CFR 1926.350(f)(5), Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100352)
- TWECO Conduit, Copper, Threaded, 0.045" Size (14201125)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290A-2)
- WESTERN ENTERPRISES Western Enterprises 312-63 Cga-540 Nipple (312-63)
- HARRIS Flow Check Valve, 9/16-18 RH (88-6CVTR)
- HARRIS Welding Torch Check Valve Set, Brass, 2 PC (88-6CVT R&L)
- HARRIS Flashback Arrestor, Regulator, Oxy/Fuel (88-5FBR-R & L)
- HARRIS Quick Disconnect, Pk2 (26-QCR R & L)
- HARRIS HF Flashback Arrestor, Regulator, Oxygen (88-5FBHF-RR)
- HARRIS Flashback Arrestor, Torch, Oxy/Fuel (88-5 FBT R&L)
- VICTOR Flashback Arrestor, Torch, Oxy/Fuel (0656-0006)
- Harris Gas Welder Fittings