Shop All Solders
Harris
Plumbing Solder, Dia 0.118 In, 1lb
Mfr # 331756
Zoro # G2798537
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Large Diameter Pipes
- Contents Copper, Silver, Tin
- Wire Dia. (In.) 0.118 in
- Melting Range (Deg.) 440 to 482
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Dia. (In.) | 0.118 in |
Container Size | 1 lb |
Wire Diameter | 0.118 in |
Diameter | 3 mm |
Dimensions | 3 mm x 16 oz |
Description
Solder Wire, Form Solid Wire, Material Composition 95.6 Percent Tin, 4 Percent Copper, 0.4 Percent Silver, Wire Diameter 0.118 in, Weight 16 oz, Melting Temperature (Minimum) 440 Degrees F, Melting Temperature (Maximum) 482 Degrees F, Solder Series Premium Silver, For Joining Brass to Brass, Brass to Copper, Copper to Copper, Application Large Diameter Pipes, Color Gray, Container Type Spool, Standards ASTM B-32, EU Reach, NSF/ANSI 61-G and 372, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Miller Style Nozzle Retainer (169729) (M169-729)
- SIEVERT Burner, Large Soft Flame (3341-47)
- METCAL Precision Tweezers Soldering, 80W, 110VAC (MX-PTZ)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk100 (42049003)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.43 lb. (331885)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB861)
- HARRIS Bar Solder, 50 Tin/50 Lead, 0.32 lb. (331882)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331849)
- HARRIS 60/40 EXT BAR 1# .454kg MSD (331853)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- OATEY SOLDER 1/2LB 95/5 LEAD FREE SOLID WIRE (22004)
- Harris Solders