Shop All Pavement Markings
Harris
Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in
Mfr # PT-3-2YL
Zoro # G4332036
product price: $34.91
/ea
$34.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd
- Installation Method Pressure Sensitive Adhesive
- Direction Two Way
- Material Metallic Film with Pressure Sensitive Adhesive Backing
- Thickness 12 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # PT-3-2YL
- Zoro # G4332036
- UPC # 600316799331
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 50 yd |
Width | 2" |
Dimensions (L x W) | 50 yd x 2 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Direction | Two Way |
Material | Metallic Film with Pressure Sensitive Adhesive Backing |
Color | Yellow |
Thickness | 12 mil |
Standards | ASTM-01000-68, Federal Test Method Standard |
Grade | Heavy Duty |
Maximum Tape Performance Temperature | 115 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Brand & Series | HARRIS |
Shop By | Closeouts |
Description
Pavement Marking Tape, Color Yellow, Primary Material Metallic Film with Pressure Sensitive Adhesive Backing, Width 2 in, Length 50 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 115 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Standards ASTM-01000-68, Federal Test Method Standard, Grade Heavy Duty, Thickness 12 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 2-1/2 In (662-2511)
- SOLVEX VF, Glove, Sz 9, 4T427, PR (37185)
- NMC Caution Chock Wheels Sign, C433RB (C433RB)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft (PT-3-4YL)
- HARRIS Pavement Marking Tape, White, 2-Way, 150 ft, Width: 2 in (PT-3-2WT)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- ZORO SELECT Hydrant Marker, 7 ft., Fiberglss, White/Red (2673-00004)
- RAE Preformed Thermoplastic, White Roll, 24 in (PR-TH-3516)
- RAE Pref. Thermoplastic, Rev. Turn Arrow, PK2 (PR-TH-3518)
- 3M Pavement Marking Tape, 30" L x 6" W (270ES-6x30yd)
- Harris Pavement Markings