Shop All Pavement Markings
Harris
Pavement Marking Tape, Yellow, 2-Way, 150ft
Mfr # PT-3-4YL
Zoro # G4896595
original price:
$139.82
12% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd
- Installation Method Pressure Sensitive Adhesive
- Direction Two Way
- Material Metallic Film with Pressure Sensitive Adhesive Backing
- Thickness 12 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # PT-3-4YL
- Zoro # G4896595
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 50 yd |
Width | 4" |
Dimensions (L x W) | 50 yd x 4 in |
Details
Item | Pavement Marking Tape |
Installation Method | Pressure Sensitive Adhesive |
Direction | Two Way |
Material | Metallic Film with Pressure Sensitive Adhesive Backing |
Color | Yellow |
Thickness | 12 mil |
Standards | ASTM-01000-68, Federal Test Method Standard |
Grade | Heavy Duty |
Maximum Tape Performance Temperature | 115 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Brand & Series | HARRIS |
Description
Pavement Marking Tape, Color Yellow, Primary Material Metallic Film with Pressure Sensitive Adhesive Backing, Width 4 in, Length 50 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 115 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Standards ASTM-01000-68, Federal Test Method Standard, Grade Heavy Duty, Thickness 12 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND SEAL Sorba-Glas Wall Blanket, Noise Absorbing, Gray (110)
- SIGNMISSION OSHA Sign, Hard Hat Glasses Shoes And, 14in X 10in Decal, 14" W, 10" H, Landscape (OS-SF-D-1014-L-10641)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- AVENGER SAFETY FOOTWEAR Size 10 FLIGHT AT, MENS PR (A7421-10M)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- HARRIS Pavement Marking Tape, White, 2-Way, 150 ft, Width: 2 in (PT-3-2WT)
- VESTIL Reflective Sheeting 3"x6" Orange (VGLT-RT-O)
- 3M Pavement Marker, Yellow, 4" L, PK100 (RPM-291-Y)
- TAPCO Pavement Marker, Amber, 1 Way, 4 In., PK100 (102235BXK)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- VESTIL White Surface Flexible Stakes, 24 x 3.25 (VGLT-16-2F-W)
- Harris Pavement Markings