Shop All Pavement Markings
Harris
Pavement Marking Tape, White, 2-Way, 150 ft, Width: 2 in
Mfr # PT-3-2WT
Zoro # G4054285
original price:
$88.79
10% off
new price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 yd
- Material Metallic Film with Pressure Sensitive Adhesive Backing
- Direction Two Way
- Installation Method Pressure Sensitive Adhesive
- Thickness 12 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # PT-3-2WT
- Zoro # G4054285
- Country of Origin United States
- Category Pavement Markings
Dimensions
Length | 50 yd |
Width | 2" |
Dimensions (L x W) | 50 yd x 2 in |
Details
Item | Pavement Marking Tape |
Color | White |
Material | Metallic Film with Pressure Sensitive Adhesive Backing |
Direction | Two Way |
Installation Method | Pressure Sensitive Adhesive |
Thickness | 12 mil |
Standards | ASTM-01000-68, Federal Test Method Standard |
Maximum Tape Performance Temperature | 115 Degrees F |
Minimum Tape Performance Temperature | 50 Degrees F |
Grade | Heavy Duty |
Brand & Series | HARRIS |
Description
Pavement Marking Tape, Color White, Primary Material Metallic Film with Pressure Sensitive Adhesive Backing, Width 2 in, Length 50 yd, Installation Method Pressure Sensitive Adhesive, Maximum Tape Performance Temperature 115 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Standards ASTM-01000-68, Federal Test Method Standard, Grade Heavy Duty, Thickness 12 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Face Shields Cap Adapters - Non-Slotted - Coil Spring Attachment (14945)
- FRED SILVER Convex Security Mirror (PLXR-M-18)
- HONEYWELL NORTH Lens Covers, PK50 (14901011)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XL)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft (PT-3-4YL)
- HARRIS Pavement Marking Tape, Yellow, 2-Way, 150ft, Width: 2 in (PT-3-2YL)
- MUTUAL INDUSTRIES Stake Whisker Markers, 6", Orange 500C (15900-45)
- ROADPRO Reflective Safety Tape (RPRT03)
- 3M Stamark Pavement Marking Tape A270ES White, 12 in x 30 yd (A270 ES)
- TAPCO, TRAFFIC & PARKING CONTROL CO Temporary Pavement Marker, 4in x 4in, White, 2 Sides (102239)
- ACCUFORM REFLECTIVE POST STRIPS DG HIGH PRISM (FRN303DP)
- Harris Pavement Markings