Shop All Welding Tips
Harris
No.5 Acet Heat Tip
Mfr # J-43-5
Zoro # G7136281
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5
- Tip Series J-43
- For Use With 43-2 Handle
- Application Heating
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # J-43-5
- Zoro # G7136281
- UPC # 725636102378
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 5 |
Details
Item | Heating Tip Assembly |
Tip Series | J-43 |
For Use With | 43-2 Handle |
Application | Heating |
Material | Copper |
Fuel Type (per Tip Series) | Acetylene |
Compatible Fuel Type | Acetylene |
Compatible Tip Mixer Manufacturer Model Number | E3-43 |
Compatible Torch Manufacturer Part Number | 43-2 |
Compatible Torch Series | 43-2 |
Compatible Manufacturer | Harris |
Tip Design | Tube & Head |
Description
Heating Tip Assembly, Compatible Fuel Type Acetylene, Compatible Torch Series 43-2, Tip Series J-43, Tip Size 5, Tip Design Tube & Head, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number E3-43, Compatible Torch Grainger Part Number 5KX63, Compatible Torch Manufacturer Part Number 43-2, Material Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER TOOLS 260/200 Watts 120V Prof Soldering Gun Kit (D550PK)
- WALTER SURFACE TECHNOLOGIES Weld Cleaning Electrolyte, 50.7 oz. (54A065)
- LINCOLN ELECTRIC MIG Welding Wire, ER5356, 3/64", 20 lb (ED030282)
- MILLER ELECTRIC VALVE KNOB & STEM (VS-1)
- HARRIS CUT-TIP, 6290-1NX (1501230)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- HARRIS No.2 Heat Tip Propane (H-62-2P)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800140)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- VICTOR Victor 341-0331-0017 4-3-101 Cutting Tip (341-0331-0017)
- Harris Welding Tips