Shop All Welding Tips
Harris
No.4 Cutt Tip Propane
Mfr # 6290-4NFFL
Zoro # G7381035
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series 6290-NFFL
- Size 4
- For Use With 62-5F Torch
- Material Copper and Brass
- Application Heavy Duty Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 6290-4NFFL
- Zoro # G7381035
- UPC # 725636101845
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Details
Item | 8" Cutting Tip |
Tip Series | 6290-NFFL |
For Use With | 62-5F Torch |
Material | Copper and Brass |
Application | Heavy Duty Cutting |
For Torch Type | Handheld, Machine |
Pressure Rating (Fuel) | 4 oz to 2 psig |
Oxygen Flow Rate | 350 to 400 scfh |
Compatible Manufacturer | Harris |
Compatible Fuel Type | Natural Gas, Propane |
Compatible Torch Manufacturer Part Number | 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, 980F |
Pressure Rating (Oxygen) | 80 psig |
Tip Design | Two Piece |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Compatible Cutting Torch Series | 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F |
Description
8 In. Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-NFFL, Tip Size 4, Tip Design Two Piece, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5E, 62-5F, 62-5SSF, 980F, Compatible Manufacturer Harris, Application Heavy Duty Cutting, Compatible Torch Grainger Part Number 20FX23
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, GL, #7 (7/16 In), PK10 (54N15)
- VICTOR Heating Nozzle, 1 Piece, Size 15, Acetylene (0323-0262)
- MILLER ELECTRIC MILLER 1pc MIG V-Groove Drive Roll (235287)
- SHARK INDUSTRIES 7018 Welding Rod - 1/8-in.- 5 Lb (11060)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- HARRIS Cutting Tip, For Use With 98 Torch (1501430)
- HARRIS No.2 Heat Tip Propane (H-62-2P)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800130)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600220)
- HARRIS Gouging Tip Acet (6290-3G)
- PARKER TORCHOLOGY Bernard Centerfire Style Contact Tip, .052 in., Tapered (PTT-052)
- Harris Welding Tips