Shop All Welding Tips
Harris
No.4 Acet Heat Tip
Mfr # J-63-4
Zoro # G6813143
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series J-63
- For Use With 43-2 Handle
- Material Copper
- Application Heating
- Compatible Torch Series 43-2, V-315C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # J-63-4
- Zoro # G6813143
- UPC # 725636102576
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 4 |
Details
Item | Heating Tip Assembly |
Tip Series | J-63 |
For Use With | 43-2 Handle |
Material | Copper |
Application | Heating |
Compatible Torch Series | 43-2, V-315C |
Minimum Fuel Flow Rate | 80 scfh |
Compatible Tip Mixer Manufacturer Model Number | E2-43, V-W-2 |
Maximum Fuel Flow Rate | 1,403 scfh |
Compatible Manufacturer | Harris |
Compatible Fuel Type | Acetylene |
Minimum Fuel Pressure Rating | 81 psig |
Compatible Torch Manufacturer Part Number | 43-2, V-315C |
Description
Heating Tip Assembly, Compatible Fuel Type Acetylene, Compatible Torch Series 43-2, V-315C, Tip Series J-63, Tip Size 4, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number E2-43, V-W-2, Compatible Torch Grainger Part Number 5KX63, Compatible Torch Manufacturer Part Number 43-2, V-315C, Material Copper, Maximum Fuel Flow Rate 1,403 scfh, Minimum Fuel Flow Rate 80 scfh, Minimum Fuel Pressure Rating 81 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCOTEC ER5356 3/64 1# Spool Alum MIG Wire (535601047)
- AMERICAN TORCH TIP Cutting Tip, size 2 (6290NX-2)
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 100w (9273-100)
- BOSCH Butane-Powered Flameless Microtorch (4470)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- HARRIS Heating Tip Acet (6290-2HA)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800130)
- HARRIS Gouging Tip Acet (6290-2G)
- UNIWELD Rosebud Tip 1/2-6 Brazing Range (TYPE 17-30)
- Harris Welding Tips