Shop All Welding Tips
Harris
No.3 Heat Tip Propane
Mfr # H-62-3P
Zoro # G6680353
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series H-62
- For Use With 62-5F Torch
- Material Brass/Copper
- Application Heating
- Compatible Torch Series 62-5F, 62-5SSF, 98-6F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # H-62-3P
- Zoro # G6680353
- UPC # 725636402263
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 3 |
Details
Item | Heating Tip |
Tip Series | H-62 |
For Use With | 62-5F Torch |
Material | Brass/Copper |
Application | Heating |
Compatible Torch Series | 62-5F, 62-5SSF, 98-6F |
Compatible Manufacturer | Harris |
Tip Design | Two Piece |
Compatible Fuel Type | Natural Gas, Propane |
Fuel Type (per Tip Series) | Propane, Propylene & Natural Gas |
Compatible Torch Manufacturer Part Number | 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32 |
Description
Heating Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 62-5F, 62-5SSF, 98-6F, Tip Series H-62, Tip Size 3, Tip Design Two Piece, Compatible Manufacturer Harris, Application Heating, Compatible Torch Manufacturer Part Number 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, Material Brass/Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Flint Striker (2000S)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #1 (MC12-1)
- ALPHA METALS Braze Wire & Flx Silver (53500)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER308L, 1 lb. (41R346)
- HARRIS No.2 Heat Tip Propane (H-62-2P)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- HARRIS Gouging Tip Propane (6290-1GG)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- HARRIS Mach Cutt Tip Propane (6290-1 1/2VVC)
- POWERWELD Victor Style Cutting Tip, HD, LP Propane/Natural Gas, #1 (0333-0303) (1-GPN)
- Harris Welding Tips