Shop All Welding Tips
Harris
No.1 Acet Heat Tip
Mfr # J-63-1
Zoro # G7523835
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series J-63
- For Use With 43-2 Handle
- Application Heating
- Material Copper
- Tip Design Tube & Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # J-63-1
- Zoro # G7523835
- UPC # 725636102545
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 1 |
Details
Item | Heating Tip Assembly |
Tip Series | J-63 |
For Use With | 43-2 Handle |
Application | Heating |
Material | Copper |
Tip Design | Tube & Head |
Compatible Fuel Type | Acetylene |
Fuel Type (per Tip Series) | Acetylene |
Compatible Torch Manufacturer Part Number | 16, 18-5, 19-6, 19-6A, 43-2, 50-9, 85, V-100C, V-100C-2, V-315C, VH10, VH31 |
Compatible Tip Mixer Manufacturer Model Number | D-85, E-43, H-16-2E, V-W, V-W-1 |
Compatible Manufacturer | Harris |
Pressure Rating (Fuel, Maximum) | 6 psig (Oxy-Acetylene) |
Minimum Fuel Pressure Rating | 2 psig (Oxy-Acetylene) |
Compatible Torch Series | 16, 18-5, 19-6, 43-2, 50-9, 85, V-100C, V-100C-2, V-315C, VH10, VH31 |
Description
Heating Tip Assembly, Compatible Fuel Type Acetylene, Compatible Torch Series 16, 18-5, 19-6, 43-2, 50-9, 85, V-100C, V-100C-2, V-315C, VH10, VH31, Tip Series J-63, Tip Size 1, Tip Design Tube & Head, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number D-85, E-43, H-16-2E, V-W, V-W-1, Compatible Torch Grainger Part Number 5KX63, Compatible Torch Manufacturer Part Number 16, 18-5, 19-6, 19-6A, 43-2, 50-9, 85, V-100C, V-100C-2, V-315C, VH10, VH31
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Miller (10271032)
- ROADPRO Pencil Torch, Refillable Butane (RP-1010)
- HOBART FILLER METALS 14" Stick Electrode 5/32" Dia., AWS E6013, 5 lb. (S162551-G45)
- TIG FINGER Weldmonger Heat Shield (WM-TF-1)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- HARRIS CUT-TIP, 6290-4NX (1501260)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800020)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- AMERICAN TORCH TIP Cutting Tip, size 2 (1-101-2)
- Harris Welding Tips