Shop All Cutting Attachments
Harris
Mixer, Welding Tip
Mfr # D-85
Zoro # G1824085
original price:
$81.95
14% off
new price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 23-A-90 Tips
- Application Brazing, Heating, Welding
- Material Brass
- Pressure Type Equal (Positive) Pressure
- Compatible Heating Tip Series 1390-B, 1390-H, 1390-HA, J-63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # D-85
- Zoro # G1824085
- UPC # 725636402270
- Country of Origin Poland
- Category Cutting Attachments
Dimensions
Outlet Connection Size | 23/64"-26 |
Inlet Connection Size | 23/64"-26 |
Details
Item | Oxy-Fuel Torch Tip Mixer |
For Use With | 23-A-90 Tips |
Application | Brazing, Heating, Welding |
Material | Brass |
Pressure Type | Equal (Positive) Pressure |
Compatible Heating Tip Series | 1390-B, 1390-H, 1390-HA, J-63 |
Compatible Torch Series | 85 |
Mixer Series | D-85 |
Compatible Torch Manufacturer Part Number | 1390, J-16 |
Compatible Welding and Brazing Tip Series | 1390, 1390-N, 23A90 |
Series | D-85 |
Outlet Connection Gender | Female |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Outlet Connection | 23/64"-26 Female |
Inlet Connection Gender | Male |
Compatible Tip Tube | 8593 |
Inlet Connection | 23/64"-26 Male |
Maximum Welding Thickness | 1/2 in |
Description
Oxy-Fuel Torch Tip Mixer, Compatible Torch Series 85, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Compatible Heating Tip Series 1390-B, 1390-H, 1390-HA, J-63, Compatible Welding and Brazing Tip Series 1390, 1390-N, 23A90, Compatible Tip Tube 8593, Inlet Connection Gender Male, Inlet Connection Size 23/64 In.-26, Outlet Connection Gender Female, Outlet Connection Size 23/64 In.-26, Mixer Series D-85, Application Brazing, Heating, Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #11 (MP4GO11)
- ESAB ESAB Rebel EMP 285ic Multiprocess Welder (0558102554)
- 3M SPEEDGLAS Hard Hat Adapter, Black (06-0614-00NR)
- MILLER ELECTRIC Liner, PTFE, .047-.062 (229431)
- HARRIS Handle, Welding (43-2)
- HARRIS Handle, Torch, 8 1/2 In (85)
- HARRIS Cutting Attachment (72-3)
- HARRIS Cutting Attachment (73-3)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 5 (CTIP4202-5)
- VICTOR Nozzle, Welding, 2-W-1 (0324-0072)
- VICTOR Cutting Tip, 2 Size, Propane, Natural Gas, Brass (0333-0324)
- Harris Cutting Attachments