Shop All Welding Tips
Harris
Mach Cutt Torch Prop
Mfr # 98-6FR-32
Zoro # G7341485
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Up To 15 in
- Gas Service Alternate Fuel/Oxy
- Head Angle 180 Degrees
- Duty Rating Heavy Duty
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 98-6FR-32
- Zoro # G7341485
- UPC # 725636200494
- Country of Origin Poland
- Category Welding Tips
Dimensions
Length | 10 in |
Length (In.) | 10 |
Overall Length | 10 in |
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Details
Item | Machine Cutting Torch |
Cuts Up To | 15 in |
Gas Service | Alternate Fuel/Oxy |
Head Angle | 180 Degrees |
Duty Rating | Heavy Duty |
Features | F Injector or Low Pressure Mixing System, Lever Type Cutting Valve |
For Use With | Alternate Fuel/Oxy |
Nominal Weight | Less than 3.5 lb |
Inlet Connection Type | UNF |
Cutting Torch Series | 98-6F |
Inlet Thread Direction | Left Hand; Right Hand |
Weight | 3.3 lb |
brand-mfr model | HARRIS 98-6FR-32 |
Torch Style | Harris |
Compatible Fuel Type | Natural Gas, Propane, Propylene |
Body Material | Brass |
Maximum Cutting Thickness | 8 in |
Torch Type | Machine |
Compatible Cutting Tip Series | 6290-VVC, 6290-VVCM, 6290-VVCP, 6290-VVCU |
Description
Machine Cutting Torch, Compatible Fuel Type Natural Gas, Propane, Propylene, Cutting Torch Series 98-6F, Head Angle 180 Degrees , Overall Length 10 in, Maximum Cutting Thickness 8 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.3 lb, Compatible Cutting Tip Series 6290-VVC, 6290-VVCM, 6290-VVCP, 6290-VVCU, Torch Style Harris, Torch Type Machine, Body Material Brass, Duty Rating Heavy Duty, Features F Injector or Low Pressure Mixing System, Lever Type Cutting Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Orange Welding Curtain, 60"X81Yd Roll (338-60R)
- COOPER TOOLS Standard Tip W/ Hex Nut For 7200 Std Lightweight Soldering Gun (7250N)
- BLUE DEMON Carbon Steel Welding Wire, 0.035x44lb (ER70S6CF-035-44)
- LINCOLN ELECTRIC Stick Electrode, E8018-B2 H4R, 3/32", 25 lb (ED032881)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800020)
- HARRIS No.2 Heat Tip Propane (H-62-2P)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- HARRIS Gouging Tip Propane (6290-1GG)
- HARRIS Mach Cutt Tip Propane (6290-1 1/2VVC)
- TWECO Contact Tip, 16 Series, Copper, PK25 (11601104)
- Harris Welding Tips