Shop All Welding Tips
Harris
Mach Cutt Torch Acet
Mfr # 98-6ER-32
Zoro # G7309346
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene, Oxygen
- Cuts Up To 15 in
- Head Angle 180 Degrees
- Duty Rating Heavy Duty
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 98-6ER-32
- Zoro # G7309346
- UPC # 725636200609
- Country of Origin Poland
- Category Welding Tips
Dimensions
Length | 10 in |
Length (In.) | 10 |
Inlet Connection Size | 9/16"-18 |
Overall Length | 10 in |
Hose Fitting Size | B |
Details
Item | Machine Cutting Torch |
Gas Service | Acetylene, Oxygen |
Cuts Up To | 15 in |
Head Angle | 180 Degrees |
Duty Rating | Heavy Duty |
Features | E or Positive Pressure Mixing System, Lever Type Cutting Valve |
For Use With | Acetylene/Oxy |
Maximum Cutting Thickness | 8 in |
Weight | 3.3 lb |
Torch Type | Machine |
Body Material | Brass |
Nominal Weight | Less than 3.5 lb |
Inlet Connection Type | UNF |
brand-mfr model | HARRIS 98-6ER-32 |
Torch Style | Harris |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Inlet Thread Direction | Left Hand; Right Hand |
Cutting Torch Series | 98-6E |
Compatible Cutting Tip Series | 6290, 6290-AC, 6290-S, 6290-VVC, 6290-VVCM, 6290-VVCP, 6290-VVCU |
Description
Machine Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series 98-6E, Head Angle 180 Degrees , Overall Length 10 in, Maximum Cutting Thickness 8 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.3 lb, Compatible Cutting Tip Series 6290, 6290-AC, 6290-S, 6290-VVC, 6290-VVCM, 6290-VVCP, 6290-VVCU, Torch Style Harris, Torch Type Machine, Body Material Brass, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.035, 11 lb (S305408-G23)
- MILLER ELECTRIC Tig Welder, Diversion 180 Series, 120/240V AC, 180 Max. Output Amps (907627)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 11lb (1813)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1135)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600220)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- HARRIS Gouging Tip Propane (6290-1GG)
- HARRIS Heating Tip, Size 4, Propane/Natural Gas (1800160)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- ASTRO PNEUMATIC WELDING TIP #0 (AO8080-A13)
- Harris Welding Tips