Shop All Welding Tips
Harris
Mach Cutt Tip Propane
Mfr # 6290-5/0 VVC
Zoro # G7280131
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 00000
- Cuts To (In.) 3/16"
- Size 5
- For Use With 98-6FR-32
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 6290-5/0 VVC
- Zoro # G7280131
- UPC # 725636102026
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 00000 |
Size | 5 |
Kerf Width | 0.05 in |
Details
Item | Machine Cutting Tip |
Cuts To (In.) | 3/16" |
For Use With | 98-6FR-32 |
Material | Brass |
Finish | Chrome Plated |
Application | Machine Cutting |
Fuel Flow Rate | 15 scfh (Natural Gas), 6 scfh (Propane) |
Maximum Cutting Speed | 20 in/min |
Oxygen Flow Rate | 15 scfh (Cutting), 20 to 30 scfh (Oxygen) |
Cutting Range | 3/16 in |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Compatible Manufacturer | Harris |
Maximum Cutting Thickness | 3/16 in |
Pressure Rating (Oxygen) | 40 psig (Cutting), 8 to 15 psig (Preheat) |
Compatible Fuel Type | Natural Gas, Propane |
Tip Design | Two Piece |
Compatible Torch Manufacturer Part Number | 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32 |
For Torch Type | Machine |
Compatible Cutting Torch Series | HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC |
Pressure Rating (Fuel) | 4 oz to 2 psig |
Description
Machine Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Size 00000, Tip Design Two Piece, Maximum Cutting Thickness 3/16 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Weld Wire, 0.035"x2lb Spool (ER70S6-035-02)
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/8", #6 (WP24W) (53N27)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (614-03090000)
- HARRIS CUT-TIP, 6290-1NX (1501230)
- HARRIS Mach Cutt Tip Propane (6290-1-VVC)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- HARRIS CUT-TIP, 6290-4NX (1501260)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- HARRIS Mach Cutt Tip Propane (6290-2/0-VVC)
- HOT MAX TIP .035 WELDER CONTACT (22055)
- Harris Welding Tips