Shop All Welding Tips
Harris
Mach Cutt Tip Propane
Mfr # 6290-2/0-VVC
Zoro # G7411047
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 00
- Tip Series 6290-VVC
- Size 2/0
- For Use With 98-6FR-35
- Cuts To (In.) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 6290-2/0-VVC
- Zoro # G7411047
- UPC # 725636102057
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 00 |
Size | 2/0 |
Kerf Width | 0.05 in |
Details
Item | Machine Cutting Tip |
Tip Series | 6290-VVC |
For Use With | 98-6FR-35 |
Cuts To (In.) | 1/2" |
Material | Brass |
Finish | Chrome Plated |
Application | Machine Cutting |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Cutting Range | 3/16 in |
Compatible Cutting Torch Series | MT 1065, MT 5 |
Fuel Flow Rate | 18 scfh (Natural Gas), 7 scfh (Propane) |
Tip Design | Two Piece |
Maximum Cutting Thickness | 3/16 in |
For Torch Type | Machine |
Pressure Rating (Oxygen) | 10 to 35 psig (Preheat), 75 psig (Cutting) |
Maximum Cutting Speed | 20 in/min |
Compatible Manufacturer | Harris |
Pressure Rating (Fuel) | 4 oz to 2 psig |
Compatible Fuel Type | Natural Gas, Propane |
Oxygen Flow Rate | 25 to 35 scfh (Oxygen), 90 scfh (Cutting) |
Compatible Torch Manufacturer Part Number | 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32 |
Description
Machine Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 00, Tip Design Two Piece, Maximum Cutting Thickness 3/16 in, Compatible Cutting Torch Series MT 1065, MT 5, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated, Fuel Flow Rate 18 scfh (Natural Gas), 7 scfh (Propane)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style 48" Straight Cutting Torch (PW1600-48)
- AMERICAN TORCH TIP Handle, H-100R (H-100R)
- LINCOLN ELECTRIC Tapered Contact Tip 550 A, 0.045 (KP2745-045T)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800140)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- HARRIS Gouging Tip Acet (6290-3G)
- HARRIS Cutting Tip, For Use With 98 Torch (1501430)
- HARRIS Gouging Tip Propane (6290-1GG)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800020)
- Harris Welding Tips