Shop All Welding Tips
Harris
Mach Cutt Tip Propane
Mfr # 6290-1-VVC
Zoro # G4651911
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1
- Tip Series 6290-VVC
- Cuts To (In.) 2"
- For Use With 98-6FR-38
- Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 6290-1-VVC
- Zoro # G4651911
- UPC # 725636102088
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1 |
Kerf Width | 0.11 in |
Details
Item | Machine Cutting Tip |
Tip Series | 6290-VVC |
Cuts To (In.) | 2" |
For Use With | 98-6FR-38 |
Finish | Chrome Plated |
Material | Brass |
Application | Machine Cutting |
Compatible Cutting Torch Series | HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC |
Tip Design | Two Piece |
Compatible Manufacturer | Harris |
Pressure Rating (Fuel) | 4 oz to 2 psig |
For Torch Type | Machine |
Cutting Range | 2 in |
Maximum Cutting Thickness | 2 in |
Compatible Torch Manufacturer Part Number | 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32 |
Maximum Cutting Speed | 13 in/min |
Compatible Fuel Type | Natural Gas, Propane |
Oxygen Flow Rate | 200 scfh |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Pressure Rating (Oxygen) | 100 psig (Cutting), 12 to 35 psig (Preheat) |
Description
Machine Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Gas Lens Collet Body, 3/32" (WP17/WP18/WP26) (45V26)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 2 to 40 psi, Use With: Natural Gas, Propane (0781-3631)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #5 (SC50-5)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- HARRIS Heating Tip, Size 5, Propane/Natural Gas (1800170)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- TWECO Contact Tip, 14 T Series, 0.045" Size, PK25 (11401304)
- Harris Welding Tips