Shop All Welding Tips
Harris
Mach Cutt Tip Propane
Mfr # 6290-0 1/2-VVC
Zoro # G7351111
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0
- Tip Series 6290-VVC
- Size 0
- For Use With 98-6FR-37
- Cuts To (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 6290-0 1/2-VVC
- Zoro # G7351111
- UPC # 725636102071
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 0 |
Size | 0 |
Kerf Width | 0.09 in |
Details
Item | Machine Cutting Tip |
Tip Series | 6290-VVC |
For Use With | 98-6FR-37 |
Cuts To (In.) | 1-1/4" |
Application | Machine Cutting |
Material | Brass |
Finish | Chrome Plated |
Oxygen Flow Rate | 170 scfh |
Cutting Range | 1 1/4 in |
Maximum Cutting Thickness | 1 1/4 in |
Pressure Rating (Fuel) | 4 oz to 2 psig |
Compatible Torch Manufacturer Part Number | 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32 |
Compatible Manufacturer | Harris |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Compatible Fuel Type | Natural Gas, Propane |
Maximum Cutting Speed | 14 in/min |
Pressure Rating (Oxygen) | 100 psig (Cutting), 12 to 35 psig (Preheat) |
Compatible Cutting Torch Series | MT 1065, MT 5 |
For Torch Type | Machine |
Tip Design | Two Piece |
Description
Machine Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 0, Tip Design Two Piece, Maximum Cutting Thickness 1 1/4 in, Compatible Cutting Torch Series MT 1065, MT 5, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ATER-32, 98-6ER-32, 98-6FR-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated, Kerf Width 0.09 in, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 3/32", Pk10 (15HFC-332)
- METABO Weld Shaver, Corded, Single-Phase, 13 A (PFM 17)
- POWERWELD Auto-Darkening Welding Helmet with Variable Shade TrueColor Lens, Shades 4-13, Matte Black (PWH9000)
- STEINER Dark Green Welding Curtain, 72"X81Yd Roll (333-72R)
- HARRIS Cutting Tip, For Use With 98 Torch (1501390)
- HARRIS CUT-TIP, 6290-2NX (1501240)
- HARRIS Heating Tip, Size 5, Propane/Natural Gas (1800170)
- HARRIS Mach Cutt Tip Propane (6290-2VVC)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- HARRIS Mach Cutt Tip Propane (6290-1 1/2VVC)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-035A)
- Harris Welding Tips