Shop All Solders
Harris
Lead Free Solder, Dia 0.125 In, 1lb
Mfr # 331872
Zoro # G0486017
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Motors, Repairs, Speaker Wires
- Contents 3% Copper, 97% Tin, Rosin Core
- Wire Dia. (In.) 0.125 in
- Melting Range (Deg.) 445 to 500
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Wire Dia. (In.) | 0.125 in |
Container Size | 1 lb |
Dimensions | 1/8 in x 1 lb |
Wire Diameter | 0.125 in |
Diameter | 1/8 in |
Details
Item | Solder Wire |
Application | Motors, Repairs, Speaker Wires |
Contents | 3% Copper, 97% Tin, Rosin Core |
Melting Range (Deg.) | 445 to 500 |
Container Type | Spool |
Standards | ASTM B-32 |
Solder Series | 97/3 |
Weight | 1 lb |
Composition | 97% Tin, 3% Copper |
Material Composition | 97% Tin, 3% Copper |
Melting Temperature (Maximum) | 445 Degrees F |
Flux Type | Rosin |
Form | Flux-Cored Wire |
Soldering Temperature Range | 445 Degrees F |
Flux Requirement | Contains Flux Core |
Solder Composition | Tin-Copper |
Maximum Brazing Temperature | 445 Degrees F |
Item Weight | 1 lb |
Maximum Soldering Temperature | 445 Degrees F |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 97 Percent Tin, 3 Percent Copper, Wire Diameter 0.125 in, Weight 1 lb, Melting Temperature (Maximum) 445 Degrees F, Flux Type Rosin, Solder Series 97/3, Application Motors, Repairs, Speaker Wires, Container Type Spool, Flux Requirement Contains Flux Core, Standards ASTM B-32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Helmet, Black, Ratchet, Plastic (K4134-1)
- TREGASKISS Threaded Nozzle 3/8", Standard Duty, Tapered (401-18-62)
- DIVERSITECH Heat Resistant Cloth, 18X18 (16510)
- TWECO Contact Tip, Series 14, 0.030 In, PK25 (11401166)
- HARRIS Bar Solder, Tin/Lead, 7/16 In. Diameter (331884)
- HARRIS 30/70 1# .454kg EXTRUDED BAR (331845)
- HARRIS Solid Wire Solder, Lead Free, 460 to 630 F (BRGT61/2POP)
- HARRIS Lead Free Solder, Dia 0.100 In, 1lb (331871)
- HARRIS Bar Solder, Tin/Lead, 5/16 In. Diameter (331883)
- HARRIS 40/60 EXTRUDED BAR 1# .454kg MSDS (331848)
- ALPHA FRY 21945 8 oz Flo-Temp Lead Free Rosin Core Solder (AL11201)
- Harris Solders