Shop All Solders
Harris
Lead Free Solder, Dia 0.120 In, 1lb
Mfr # 331866
Zoro # G2251925
product price: $60.65
/ea
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Appliances, Motors, Speaker Wire, Wiring
- Contents 3% Copper, 97% Tin, Acid Core
- Wire Dia. (In.) 0.125 in
- Melting Range (Deg.) 445 to 500
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Dia. (In.) | 0.125 in |
Container Size | 1 lb |
Diameter | 1/8 in |
Dimensions | 1/8 in x 1 lb |
Wire Diameter | 0.125 in |
Details
Item | Solder Wire |
Application | Appliances, Motors, Speaker Wire, Wiring |
Contents | 3% Copper, 97% Tin, Acid Core |
Melting Range (Deg.) | 445 to 500 |
Container Type | Spool |
Standards | EU Reach, RoHS Compliant |
Composition | 97% Tin, 3% Copper |
Melting Temperature (Maximum) | 445 Degrees F |
Form | Flux-Cored Wire |
Soldering Temperature Range | 445 Degrees F |
Weight | 1 lb |
Flux Type | Acid |
Solder Series | 97/3 |
Material Composition | 97% Tin, 3% Copper |
Solder Composition | Tin-Copper |
Maximum Brazing Temperature | 445 Degrees F |
Item Weight | 1 lb |
Maximum Soldering Temperature | 445 Degrees F |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 97 Percent Tin, 3 Percent Copper, Wire Diameter 0.125 in, Weight 1 lb, Melting Temperature (Maximum) 445 Degrees F, Flux Type Acid, Solder Series 97/3, Application Appliances, Motors, Speaker Wire, Wiring, Container Type Spool, Standards EU Reach, RoHS Compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD CL80SD209310 80S-D2 TIG GTAW Welding Wire 3/32 Inch Dia 10 Lb. Box, priced per pound (CL80SD2093-10)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2125)
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 3/32", 50 lb (ED028700)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 50 lb (ED033992)
- HARRIS Solid Wire Solder, Lead Free, 452 to 464 F (95561/2POP)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331849)
- HARRIS 40/60 EXTRUDED BAR 1# .454kg MSDS (331848)
- HARRIS Lead Free Solder, Dia 0.100 In, 1lb (331871)
- HARRIS Bar Solder, Tin/Lead, 5/16 In. Diameter (331883)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB861)
- ALPHA FRY 3 oz Lead-Free Plumbing Solder 0.125 in. D Silver-Bearing Alloy 1 pc (33945)
- Harris Solders