Shop All Solders
Harris
Lead Free Solder, Dia 0.118 In, 1lb
Mfr # SB861
Zoro # G3192883
original price:
$100.99
9% off
new price: $91.05
/ea
Free Shipping & Returns
$91.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Dissimilar Metal Joints, Vibration
- Contents 6% Silver, 94% Tin
- Wire Dia. (In.) 0.118 in
- Melting Range (Deg.) 430 to 580
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Wire Dia. (In.) | 0.118 in |
Container Size | 1 lb |
Dimensions | 1/8 in x 1 lb |
Diameter | 1/8 in |
Wire Diameter | 0.125 in |
Description
Solder Wire, Form Solid Wire, Material Composition 94 Percent Tin, 6 Percent Silver, Wire Diameter 0.125 in, Weight 1 lb, Melting Temperature (Minimum) 430 Degrees F, Melting Temperature (Maximum) 430 Degrees F, Solder Series Stay-Brite 8, For Joining Brass to Brass, Brass to Copper, Brass to Stainless Steel, Brass to Steel, Copper to Copper, Copper to Stainless Steel, Copper to Steel, Stainless Steel to Stainless Steel, Steel to Stainless Steel, Steel to Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING OMX-70-K48 LINER KIT (DV190966)
- JACKSON SAFETY Replacement Parts For Sellstrom Welding (24530)
- MILLER ELECTRIC MILLER 230679 MIG Gas Diffuser (230679)
- BERNARD Adapter Head, Centerfire and Quik Tip (1380012)
- HARRIS Lead Free Solder, Dia 0.118 In, 1lb (SB61)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331849)
- HARRIS Lead Free Solder, Dia 0.100 In, 1lb (331871)
- HARRIS Rosin Core Solder, Dia 0.062 In, 1lb (331868)
- HARRIS Lead Free Solder, Dia 0.125 In, 1lb (331872)
- HARRIS Bar Solder, Tin/Lead, 5/16 In. Diameter (331883)
- OATEY Solder Lead Free Wire, Silver - 8 oz (OA600975)
- Harris Solders