Shop All Identification Labels
Harris
Label, 7/8 In. H, 7/8 In. W, PK500, LB132326
Mfr # LB132326
Zoro # G3995765
product price: $8.79
/pk 500, $0.02/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 7/8 in
- Height 7/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # LB132326
- Zoro # G3995765
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7/8 in |
Height | 7/8 in |
Diameter | 3 1/2 in |
Depth | 1 1/4 in |
Description
Label, Square, Number of Printed Sides 1, English, Sign Legend Caution Radioactive Material, Sign Legend Style Text, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWSTRIPE Stencil, 2ft x 6ft., Stop Bar, 1/8" (10004438)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0141-RD_14x10 (LCU3-0141-RD_14x10)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1009-NA_10x7 (U1-1009-NA_10x7)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- BRADY Recycling Label, 5 In. H, 5 In. W, PK5 (20774FLS)
- NEVS Medication Expires on 3/8" x 1-1/2" (PAUXW-0003)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25 (HH126)
- ACCUFORM Haz Waste Label, Non-Regulated Waste, 6x6 in, Paper, 250/RL (MHZW14PSL)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- NMC Hazardous Materials System Labels, Material: Rigid Plastic (HMS10R)
- Harris Safety Labels