Shop All Identification Labels
Harris
Label, 7/8 In. H, 2-7/8 In. W, PK500, LB20051
Mfr # LB20051
Zoro # G3982666
original price:
$9.19
9% off
new price: $8.29
/pk 500, $0.02/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 7/8 in
- Height 7/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # LB20051
- Zoro # G3982666
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 7/8 in |
Height | 7/8 in |
Depth | 1 1/4 in |
Diameter | 3 1/2 in |
Description
Label, Square, Number of Printed Sides 1, English, Sign Legend Biohazard, Sign Legend Style Symbol and Text, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Elec. Glove Protectr, 10, Beige/Org/Grn, PR (4T559)
- CONDOR TIG Welding Gloves, Goatskin Palm, L, PR (1AD18)
- IRONCLAD PERFORMANCE WEAR Safety Helmet - Standard Brim, Class E, 6pt, Yellow (G60102)
- CONDOR Chore Gloves, Green, 18 oz., Cotton, PR (48UR61)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK (Z-262DEF-10PK)
- IDESCO Padlock Label, 2-1/8inHx1-1/2inW, PK25, LMBBT122AAC (LMBBT122AAC)
- NMC Gear Entanglement Hazard Iso Label, Pk5 (ISO448AP)
- NMC Marine Pollutants Graphic Dot Placard Label, Material: Pressure Sensitive Vinyl (DL174ALV)
- ZORO SELECT 1" Self-Adhesive Dot Label, Pk1000 (3VCN8)
- NMC Authorized Forklift Operator Hard Hat Label, Pk25 (HH63R)
- Harris Safety Labels