Shop All Identification Labels
Harris
Label, 7/8 In. H, 2-7/8 In. W, PK500, LB132314
Mfr # LB132314
Zoro # G4841331
product price: $10.99
/pk 500, $0.02/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 2 7/8 in
- Height 7/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # LB132314
- Zoro # G4841331
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 7/8 in |
Height | 7/8 in |
Depth | 1 1/4 in |
Diameter | 3 1/2 in |
Description
Label, Square, Number of Printed Sides 1, English, Sign Legend Radioactive, Sign Legend Style Symbol and Text, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Station, Unfilled, 9-3/4 In H (S1700)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Composite Work Boot, Black (SE4818)
- CONDOR Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (22LD89)
- CAROLINA SHOE Size 9-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- NEVS Intravenous Bag Label, Removable Thermal Transfer 3" x 5" Yellow (PTT-35YR)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- NMC Symbol Station Foam Imo Label, IMO113P (IMO113P)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP14 (35YP14)
- LABELMASTER Flammable Liquid Label, 100mmx100mm, 500, HML6 (HML6)
- Harris Safety Labels