Shop All Identification Labels
Harris
Label, 7/8 In. H, 2-7/8 In. W, PK500, LB132285
Mfr # LB132285
Zoro # G4847981
product price: $7.99
/pk 500, $0.02/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 2 7/8 in
- Height 7/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # LB132285
- Zoro # G4847981
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 7/8 in |
Height | 7/8 in |
Depth | 1 1/4 in |
Diameter | 3 1/2 in |
Description
Label, Square, Number of Printed Sides 1, English, Sign Legend Rush, Sign Legend Style Text, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION No Trespassing Protected By Video Trespasser Prose Aluminum, 18" H, A-1824-24944 (A-1824-24944)
- CONDOR Rain Bib Overall, Yellow, XL (4PCK9)
- RADIANS Safety Glasses, Clear Anti-Scratch (C2-125)
- DUNLOP Knee Boots, Size 10, 16" H, Black, Plain, PR (8968000)
- HARRIS Label, 7/8 In. H, 7/8 In. W, PK500, LB132322 (LB132322)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Ear Protection Required Bi.., Pk5 (ESD638AP)
- NMC Nfpa Label Symbol 2", Pk5, Material: Pressure Sensitive Vinyl (DCL142)
- NMC Danger Electrical Hazard Label, Pk5, DGA8AP (DGA8AP)
- ROLL PRODUCTS QC Act Label, PK250, 27906 (27906)
- NMC Flammable 3 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL158PR)
- Harris Safety Labels