Shop All Identification Labels
Harris Industries
Secondary Label, 4 In. H, Paper, PK100
Mfr # 01LB849
Zoro # G4044512
product price: $4.65
/pk 100, $0.05/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 2 in
- Height 4 in
- Language English
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris Industries
- MFR # 01LB849
- Zoro # G4044512
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2 in |
Height | 4 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Blue; Red; White; Yellow, Hazard Communication Standard HMIG, Height 4 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 100 Degrees C, Minimum Service Temperature -40 Degrees C, Mounting Type Adhesive, Package Type Roll, Preprinted Images No Image
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (53CV61)
- TENACTIV Work Gloves, Nitrile, L, Red/Gray, PR (S18WTLFN-9)
- MUCK BOOT CO Muckster II Mid, Black, 10, PR (WM2-000-BLK-100)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161/7)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132311 (LB132311)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132309 (LB132309)
- HARRIS INDUSTRIES Label, 7/8 In. H, 7/8 In. W, PK500, LB132338 (LB132338)
- HARRIS INDUSTRIES Secondary Label, 4 In. H, Vinyl, PK115 (01LB26519)
- HARRIS INDUSTRIES Label, 7/8 In. W, 7/8 In. H, PK500, LB132334 (LB132334)
- NMC Read The Label Before Using Sign, Material: Adhesive Backed Vinyl (C596PB)
- NMC Energy Isolation - Steam Isolation Point, Pk10, Width: 4" (ISL3408)
- Harris Industries Identification Labels