Harris Industries

Reflexite Yellow Marking Tape


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Outside Diameter 0.03
  • Width 6
  • Color Orange
  • Length 7
  • Material Reflexite
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Diameter 0.03
Width 6
Length 7
Height 2.8
Tape Width 3"

Details

Color Orange
Material Reflexite
Item - Anti-Slip Tapes Item

Description

This hi-vis, 18"L x 3"W Reflexite yellow marking tape strip is the same D.O.T.-grade tape used to mark tractor trailers for highway safety compliance. The yellow marking tape reflects 1200 candlepower of brightness and is ideal for use with the fiberglass field marker posts, item number , sold separately. Yellow color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.