Shop All Pipe Markers, Arrow, and Banding Tape
Harris Industries
Pipe Marker, Natural Gas, Yellow, 2X90FT NATUR
Mfr # 2X90FT NATUR
Zoro # G4008855
original price:
$17.55
10% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Natural Gas
- Background Color Yellow
- Legend Color Black
- Width 2 in
- Fits Pipe O.D. 3 in and Larger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris Industries
- MFR # 2X90FT NATUR
- Zoro # G4008855
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 2 in |
Character Height | 3/4 in |
Roll Length | 1,080 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Natural Gas, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, Green/White, Size L, PR (3050-L (9))
- US WEIGHT Black Mount, 8 ft, Caution Belt (U2500CAU)
- BRADY Ball Valve Lockout, 2 to 4 in. (121541)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 3X-Large, Yellow (40-SD FR 3XL)
- HARRIS INDUSTRIES Pipe Marker, Nitrogen, Yellow (2X90FT NITROGEN)
- HARRIS INDUSTRIES Banding Tape, Red, 2 In. W, 54 ft. L (DA2)
- HARRIS INDUSTRIES Banding Tape, Blue, 2 In. W (DA2)
- HARRIS INDUSTRIES Banding Tape, Green, 2 In. W (DA2)
- HARRIS INDUSTRIES Banding Tape, Yellow, 2 In. W, LB24654Y (LB24654Y)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- BRADY Pipe Marker, Arrow, 1 In.H, 20487 (20487)
- Harris Industries Pipe Markers, Arrow, and Banding Tape