Shop All Pipe Markers, Arrow, and Banding Tape
Harris Industries
Pipe Marker, Fuel Oil, Yellow, 2X90FT FUEL OIL
Mfr # 2X90FT FUEL OIL
Zoro # G4045824
product price: $16.39
/ea
$16.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fuel Oil
- Background Color Yellow
- Legend Color Black
- Width 2 in
- Fits Pipe O.D. 3 in and Larger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris Industries
- MFR # 2X90FT FUEL OIL
- Zoro # G4045824
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 2 in |
Roll Length | 1,080 in |
Character Height | 3/4 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fuel Oil, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Table Grade Cow Grain Driver, XL, PK12 (32013XL)
- TRU-SPEC Flame Resistant Cargo Pants, 39" to 41" (1441)
- CALLOWAY MILLS Black, 22 W x 48 L (900082248)
- KLEENGUARD Disposable Coveralls, 5XL/6XL, 25 PK, White, KleenGuard(TM) A45, Zipper (41498)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- HARRIS INDUSTRIES Banding Tape, Red, 2 In. W, 54 ft. L (DA2)
- HARRIS INDUSTRIES Pipe Marker, Nitrogen, Yellow (2X90FT NITROGEN)
- HARRIS INDUSTRIES Pipe Marker, Natural Gas, Yellow, 2X90FT NATUR (2X90FT NATUR)
- HARRIS INDUSTRIES Banding Tape, Blue, 2 In. W (DA2)
- HARRIS INDUSTRIES Banding Tape, Yellow, 2 In. W, LB24654Y (LB24654Y)
- BRADY BOILER FEEDWATER Pipe Marker Style 1 Black on Yellow 1 per Card, 5 PK (105736-PK)
- Harris Industries Pipe Markers, Arrow, and Banding Tape