Shop All Pipe Markers, Arrow, and Banding Tape
Harris Industries
Pipe Marker, Chlorine, Yellow, 2X90FT CHORINE
Mfr # 2X90FT CHORINE
Zoro # G4200393
product price: $23.19
/ea
$23.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Chlorine
- Background Color Yellow
- Legend Color Black
- Width 2 in
- Fits Pipe O.D. 3 in and Larger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris Industries
- MFR # 2X90FT CHORINE
- Zoro # G4200393
- UPC # 094716288746
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 2 in |
Character Height | 3/4 in |
Roll Length | 1,080 in |
Roll Width | 2 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chlorine, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Shoulder Full Leather Back, L, PK12 (1417A)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23-3/4 in. (I15516)
- TILLMAN Lg Stand Wk Glv-Cd, PR (1505)
- HARRIS INDUSTRIES Banding Tape, Red, 2 In. W, 54 ft. L (DA2)
- HARRIS INDUSTRIES Banding Tape, Blue, 2 In. W (DA2)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- HARRIS INDUSTRIES Pipe Marker, Nitrogen, Yellow (2X90FT NITROGEN)
- HARRIS INDUSTRIES Arrow Tape, White/Blue, 4 In. W, DA-3WB (DA-3WB)
- HARRIS INDUSTRIES Banding Tape, Green, 2 In. W (DA2)
- BRADY Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In (5696-II)
- Harris Industries Pipe Markers, Arrow, and Banding Tape