Shop All Identification Labels
Harris Industries
Label, 7/8 In. W, 7/8 In. H, PK500, LB132349
Mfr # LB132349
Zoro # G4849047
product price: $8.45
/pk 500, $0.02/ea
Sold in multiples of 2 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 7/8 in
- Height 7/8 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris Industries
- MFR # LB132349
- Zoro # G4849047
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 7/8 in |
Height | 7/8 in |
Diameter | 3 in |
Depth | 1 1/8 in |
Description
Label, Square, Number of Printed Sides 1, English, Sign Legend Water Reactive, Sign Legend Style Symbol and Text, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drip Deck, Poly, 26" L x 26" W x 5.75" H (PAK527)
- BRADY Label, Color White, 19/32" W, 19/32" H (M7-172-593)
- BOSS Ladies Latex Coated S (8435B)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2007 Pk (198-R-07)
- HARRIS INDUSTRIES Label, 7/8 In. H, 7/8 In. W, PK500, LB132338 (LB132338)
- HARRIS INDUSTRIES Label, 7/8 In. W, 7/8 In. H, PK500, LB132334 (LB132334)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132309 (LB132309)
- HARRIS INDUSTRIES Secondary Label, 4 In. H, Vinyl, PK115 (01LB26519)
- HARRIS INDUSTRIES Label, 2-7/8 In. W, 7/8 In. H, PK500, LB132311 (LB132311)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk100, Material: Adhesive Backed Vinyl (DL126P100)
- BRADY Arc Flash Protection Label, PK100, 102309 (102309)
- Harris Industries Identification Labels