Shop All Pipe Markers, Arrow, and Banding Tape
Harris Industries
Banding Tape, Green, 4 In. W
Mfr # DA3
Zoro # G3981652
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Green
- Legend Color White
- Length 648 in
- Material vinyl
- Pipe Marking Tape Style Banding Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris Industries
- MFR # DA3
- Zoro # G3981652
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 4 in |
Length | 648 in |
Roll Dia. | 3 in |
Roll Length | 54 ft |
Roll Width | 2 in |
Description
Banding Tape, Legend Text Color White, Background Color Green, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 648 in, Width 4 in, Thickness 0.005 in, Roll Length 54 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL SHIELD U-Channel Cover, Red/White, 7 ft H (84IN UCHANNEL CVR RE)
- BROTHER Printer Label, Black/White, Labels/Roll: 300 (DK1202)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FGZ4)
- CORTECH Pants, Inmate Uniforms, Khaki, 42 to 46 In (CKH1242)
- HARRIS INDUSTRIES Banding Tape, Red, 2 In. W, 54 ft. L (DA2)
- HARRIS INDUSTRIES Banding Tape, Green, 2 In. W (DA2)
- HARRIS INDUSTRIES Banding Tape, Blue, 2 In. W (DA2)
- HARRIS INDUSTRIES Arrow Tape, White/Blue, 4 In. W, DA-3WB (DA-3WB)
- HARRIS INDUSTRIES Pipe Marker, Natural Gas, Yellow, 2X90FT NATUR (2X90FT NATUR)
- HARRIS INDUSTRIES Pipe Marker, Nitrogen, Yellow (2X90FT NITROGEN)
- BRADY Arc Flash Protect. Lbl, 3-1/2inHx5inW, PK5 (103532)
- Harris Industries Pipe Markers, Arrow, and Banding Tape