Shop All Pipe Markers, Arrow, and Banding Tape
Harris Industries
Banding Tape, Blue, 2 In. W
Mfr # DA2
Zoro # G4088637
original price:
$6.67
7% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Blue
- Legend Color White
- Length 648 in
- Material vinyl
- Adhesion Strength 35 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris Industries
- MFR # DA2
- Zoro # G4088637
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 2 in |
Length | 648 in |
Roll Dia. | 3 in |
Roll Length | 54 ft |
Roll Width | 2 in |
Description
Banding Tape, Legend Text Color White, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 648 in, Width 2 in, Thickness 0.005 in, Roll Length 54 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- BRADY Floor Marking Tape, 2" W, Green, 100 ft. L (149632)
- MECHANIX WEAR M-Pact XD Impact Gloves, S, Hi-Vis Yellow, PR (SMP-91-008)
- NAUTILUS SAFETY FOOTWEAR Size 8-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- HARRIS INDUSTRIES Banding Tape, Green, 2 In. W (DA2)
- HARRIS INDUSTRIES Banding Tape, Red, 2 In. W, 54 ft. L (DA2)
- HARRIS INDUSTRIES Pipe Marker, Natural Gas, Yellow, 2X90FT NATUR (2X90FT NATUR)
- HARRIS INDUSTRIES Arrow Tape, White/Blue, 4 In. W, DA-3WB (DA-3WB)
- HARRIS INDUSTRIES Banding Tape, Yellow, 2 In. W, LB24654Y (LB24654Y)
- NMC High Pressure Water Pressure Sensitive, Pk25, C1291G (C1291G)
- Harris Industries Pipe Markers, Arrow, and Banding Tape