Harris Industries

Anti-Slip Tape, Black, 4 in x 60 ft.


product price: $40.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 4"
  • Color Black
  • Material Silicone Carbide
  • Tape Color Black
  • Length 60 ft.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4"
Length 60 ft.
Grit Size 80

Details

Item Antislip Tape
Color Black
Material Silicone Carbide
Tape Color Black
Tape Adhesive Strength 40 oz/in
Tape Adhesive Acrylic
Tape Shape Continuous Roll
Legend No Legend
Pattern Solid
Grit Material Silicon Carbide
Die Cut No
Shape Continuous Roll
Glow In The Dark N

Description

Antislip Tape, Black, Grit Size Proprietary, Solid, Legend No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.