Shop All Right-To-Know and Hazardous Materials
Harris
HMIG Label, 1-1/8 In. H, 3-1/8 In.W, PK1000
Mfr # LB131851
Zoro # G3930525
original price:
$32.06
19% off
new price: $25.79
/pk 1000, $0.03/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- No. of Labels 1,000
- Indoor/Outdoor Usage Indoor/Outdoor
- Laminated No
- Self-Adhesive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # LB131851
- Zoro # G3930525
- Country of Origin United States
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 1 1/8 in |
Width | 3 1/8 in |
Description
Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Permanent Adhesive, Background Color Blue, Red, White, Yellow, Hazard Communication Standard HMIG, Height 1 1/8 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 100 Degrees C, Minimum Service Temperature -40 Degrees C, Mounting Type Adhesive, Package Type Roll, Preprinted Images No Image
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Arc Rated FR Mesh Vest, XL (UMV21)
- BANNER STAKES PLUS Cart Pkg w/Tray, Danger - Keep Out (PL4011T)
- OMNIMED Triple Stainless Steel Glove Box Holder/Dispenser (305302)
- BRADY Numbers and Letters Labels, PK 10 (5050P-R)
- HARRIS NFR Label, Paper, 3-1/8 In. W, PK1000 (LB131849)
- HARRIS NFR Label, 1-1/2 In. H, Paper, PK1000 (LB131850)
- HARRIS HMIG Label, 1-1/2 In. H, 3-7/8 In.W, PK1000 (LB131852)
- BRADY HMIG Label, 1-7/8 In. H, 3 In. W, PK500 (60321)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- BRADY Binder, English, 3 In. D, Polyethylene (2025)
- GLOBAL INDUSTRIAL SDS Binder & Safety Station, 2ftft Binder (670612)
- Harris Right-To-Know and Hazardous Materials