Shop All Gas Welder Fittings
Harris
HF Flashback Arrestor, Regulator, Oxygen
Mfr # 88-5FBHF-RR
Zoro # G0987165
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection B 9/16"-18 RH
- Mounting Regulator
- Cylinder Gas Oxygen
- Series 88-5 FBHFR
- Features Built-in Check Valves, 100 Micron Inlet Filter, Thermal Shut-off Which Positively Shuts off the Gas in Case of Hose Fire, Burn Back or Repeated Flashbacks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 88-5FBHF-RR
- Zoro # G0987165
- UPC # 725636402157
- Country of Origin Germany
- Category Gas Welder Fittings
Dimensions
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Outlet Connection Size | 9/16"-18 |
Connection Size | 9/16"-18 |
Details
Item | High Flow Flashback Arrestor |
Connection | B 9/16"-18 RH |
Mounting | Regulator |
Cylinder Gas | Oxygen |
Series | 88-5 FBHFR |
Features | Built-in Check Valves, 100 Micron Inlet Filter, Thermal Shut-off Which Positively Shuts off the Gas in Case of Hose Fire, Burn Back or Repeated Flashbacks |
CGA Number | CGA 022 (Oxygen), CGA 023 (Fuel) |
Outlet Connection Type | UNF |
Compatible Gas Type | Oxygen |
Inlet CGA Number (Oxygen) | CGA 022 |
Product Type | Flashback Arrestor |
Inlet CGA Number (Fuel) | CGA 023 |
Body Material | Brass; Stainless Steel |
Inlet Connection Type | UNF |
Description
High Flow Flashback Arrestor, Mounting Location Regulator, Compatible Gas Type Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass; Stainless Steel, Inlet Connection Type UNF, Outlet Connection Type UNF, Product Type Flashback Arrestor, Series 88-5 FBHFR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 33 lb (ED036879)
- 3M SPEEDGLAS Speedglas 9100X Starter Kit (06-0202-20)
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- LINCOLN ELECTRIC LINCOLN Straight MIG Weld Nozzle (KP2742-2-62S)
- HARRIS Quick Disconnect, Pk2 (26-QCT R & L)
- HARRIS Quick Disconnect, Pk2 (26-QCR R & L)
- HARRIS Flow Check Valve, 9/16-18 RH (88-6CVTR)
- HARRIS HF Flashback Arrestor, Regulator, Fuel (88-5FBHF-RL)
- HARRIS Flashback Arrestor, Torch, Oxy/Fuel (88-5 FBT R&L)
- HARRIS Welding Torch Check Valve Set, Brass, 2 PC (88-6CVT R&L)
- SIEVERT Male/Female Quick Disconnect (3200-01)
- Harris Gas Welder Fittings