Shop All Welding Tips
Harris
Heating Tip, Size 4, Propane/Natural Gas
Mfr # 1800160
Zoro # G1584698
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas, Propane
- Tip Series 2290-H
- Series 2290
- Flame Type Heavy Preheat
- MAPP Gas Silver Braze no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 1800160
- Zoro # G1584698
- UPC # 725636102446
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 4 |
Size | 4 |
Description
Heating Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 43-2, K-43, V-315C, Tip Series 2290-H, Tip Size 4, Tip Design Head-Only, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number E3-43, F-43, V-W-3, Compatible Tip Tube Manufacturer Model Number 2393, Compatible Torch Manufacturer Part Number 43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C, Flame Type Heavy Preheat, Maximum Oxygen Flow Rate 1,300 scfh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Twin Line Welding Hose, 1/4", 12 ft. (TWR-04-012BB)
- ARC-ZONE Sharpie Cordless Standard Model Hand-Held Tungsten Grinder, Kit (A-PTGK-SDCL-K)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (425-125-580)
- DYNAFLUX Tufcote Dual Purpose Safety/Cover Lens, 4-1/2"X5-1/4" (UVT02)
- HARRIS Heating Tip, Size 5, Propane/Natural Gas (1800170)
- HARRIS Gouging Tip Propane (6290-3GG)
- HARRIS Mach Cutt Tip Propane (6290-2/0-VVC)
- HARRIS CUT-TIP, 6290-1NX (1501230)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600220)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- FIREPOWER Cutting Tip, GPP-0, Propylene (6700-2590)
- Harris Welding Tips