Shop All Welding Tips
Harris
Heating Tip Acet
Mfr # 6290-2HA
Zoro # G6960843
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series 6290-HA
- For Use With 62-5E Torch
- Material Brass/Copper
- Application Heating
- Compatible Manufacturer Harris
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 6290-2HA
- Zoro # G6960843
- UPC # 725636102538
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 2 |
Details
Item | Heating Tip Assembly |
Tip Series | 6290-HA |
For Use With | 62-5E Torch |
Material | Brass/Copper |
Application | Heating |
Compatible Manufacturer | Harris |
Compatible Torch Series | 42-4E, 62-5E, 880E, 980E |
Fuel Type (per Tip Series) | Acetylene |
Compatible Torch Manufacturer Part Number | 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 980E |
Tip Design | Tube & Head |
Compatible Fuel Type | Acetylene |
Description
Heating Tip Assembly, Compatible Fuel Type Acetylene, Compatible Torch Series 42-4E, 62-5E, 880E, 980E, Tip Series 6290-HA, Tip Size 2, Tip Design Tube & Head, Compatible Manufacturer Harris, Application Heating, Compatible Torch Grainger Part Number 3WU26, Compatible Torch Manufacturer Part Number 42-4E, 42-4EL-20, 62-5AE, 62-5AEL, 62-5E, 62-5EL, 980E, Material Brass/Copper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER ET Screwdriver Soldering Tip (ETAB)
- BERNARD Contact Tip, 0.045 in, Centerfire (T-045)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 3 in (0384-2130)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-30)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- HARRIS No.4 Acet Heat Tip (J-63-4)
- HARRIS Gouging Tip Acet (6290-2G)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- HARRIS Gouging Tip Acet (6290-3G)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-025)
- Harris Welding Tips