Shop All Welding Tips
Harris
Heat Tip, For Use With D-50-CL Tip Tube
Mfr # 1800020
Zoro # G4674713
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas, Propane
- Tip Size 1
- Tip Series 1390-H
- Series 1390
- Soft Solder Tube Cap. Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 1800020
- Zoro # G4674713
- UPC # 725636404038
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 3/8" - 24(M) |
Description
Heat Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 15-5, 18-5, 19-6, 43-2, 50-10, 50-9, 85, V-100C-2, V-315C, VH10, VH31, Tip Series 1390-H, Tip Size 1, Tip Design Head-Only, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number B-15-3, B-15-3F, D-85, E-43, H-16-2E, H-16-E, H-16-S, V-W, V-W-1, Compatible Tip Tube Manufacturer Model Number 8593, D-50-C, D-50-CS, D-50-CXL, QC-D-50-C12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Welding Cable Connector, 225A, Lug, PK5 (95201105)
- TWECO Ground Clamp, Clamp, 500A, 9in.L (92051250)
- HARRIS Brazing Rod, Flux, 1/16x18,1145-1205 F, PK3 (56F318MPOP)
- MILLER ELECTRIC Collet, Copper, Gas Lens, 3/32 In, PK2 (13N23L)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- HARRIS Mach Cutt Tip Propane (6290-0 1/2-VVC)
- HARRIS Cutting Tip, For Use With 98 Torch (1501430)
- HARRIS Gouging Tip Propane (6290-3GG)
- HARRIS Tip Tube, For Use With 1390 Series Tips (9100872)
- HARRIS No.1 Acet Heat Tip (J-63-1)
- POWERWELD Victor Style Cutting Tip, HD, Acetylene, #4 (0330-0007) (4-1-101)
- Harris Welding Tips