Shop All Welding Tips
Harris
Heat Tip, For Use With 2393 Tip Tube
Mfr # 1800150
Zoro # G4704244
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP, Natural Gas, Propane
- Tip Series 2290-H
- Series 2290
- Propane Gas Silver Solder no
- MAPP Gas Silver Solder No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 1800150
- Zoro # G4704244
- UPC # 725636102422
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 1/2" - 25(M) |
Description
Heat Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 43-2, K-43, V-315C, Tip Series 2290-H, Tip Size 3, Tip Design Head-Only, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number B-43-N, E2-43, E3-43, V-W-2, V-W-3, Compatible Tip Tube Manufacturer Model Number 2393, Compatible Torch Manufacturer Part Number 43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C, Maximum Oxygen Flow Rate 920 scfh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB E 316L-17 3/32In 12In 3.7Lb Electrode (OK 63.30)
- XTRWELD 4043 Filler Metal, 1/8, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL4043125-1DP)
- CARQUEST 5/16 Ceramic Nozzle (40058)
- MUTUAL INDUSTRIES Black Welder Welder Cap, Cotton, (3Pk) (M00250-00000-0675)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800130)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800140)
- HARRIS Rivet Washing Tip (6290-8NFW)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- HARRIS Heat Tip, For Use With D-50-CL Tip Tube (1800025)
- POWERWELD Victor Style Brazing/Welding Tip, Type W-J, #1 (1-W-J)
- Harris Welding Tips