Shop All Welding Tips
Harris
Heat Tip, For Use With 2393 Tip Tube
Mfr # 1800140
Zoro # G4684547
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP, Natural Gas, Propane
- Tip Series 2290-H
- Series 2290
- Oxygen Flow 220 to 520 cfh
- For Use With 2393 Tip Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 1800140
- Zoro # G4684547
- UPC # 725636102408
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 1/2" - 25(M) |
Description
Heat Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 43-2, K-43, V-315C, Tip Series 2290-H, Tip Size 2, Tip Design Head-Only, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number B-43-N, E2-43, E3-43, V-W-2, V-W-3, Compatible Tip Tube Manufacturer Model Number 2393, Compatible Torch Manufacturer Part Number 43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C, Maximum Oxygen Flow Rate 520 cfh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2120)
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED030949)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6011, 10 lb. (E6011-532-10)
- TWECO Nozzle Insulator, For MIG Guns #3/4, PK5 (13401125)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800130)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- HARRIS Gouging Tip Acet (6290-2G)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- HARRIS Heating Tip, Size 5, Propane/Natural Gas (1800170)
- HARRIS Heating Tip, Size 4, Propane/Natural Gas (1800160)
- AMERICAN TORCH TIP Cutting Tip, size 00 (3-101-00)
- Harris Welding Tips