Shop All Welding Tips
Harris
Heat Tip, For Use With 2393 Tip Tube
Mfr # 1800130
Zoro # G4667591
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP, Natural Gas, Propane
- Tip Series 2290-H
- Series 2290
- MAPP Gas Soft Solder no
- Propane Gas Silver Braze no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 1800130
- Zoro # G4667591
- UPC # 725636102385
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 1/2" - 25(M) |
Description
Heat Tip, Compatible Fuel Type Natural Gas, Propane, Compatible Torch Series 43-2, K-43, V-315C, Tip Series 2290-H, Tip Size 1, Tip Design Head-Only, Compatible Manufacturer Harris, Application Heating, Compatible Tip Mixer Manufacturer Model Number B-43-N, E2-43, E3-43, V-W-2, V-W-3, Compatible Tip Tube Manufacturer Model Number 2393, Compatible Torch Manufacturer Part Number 43-2, K-43-1, K-43-2, K-43-3, K-43-4, V-315C, Maximum Oxygen Flow Rate 320 cfh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS TIG Welding Rod, ER80S, 1/16, 1 lb (S301818-G17)
- DRYROD Power Inlet Kit, Type 1/2/5/15/15B Oven (1257390)
- OATEY Solder Kit Flux H-20-5 Sfe Flo (50691)
- MILLER ELECTRIC Consumable Kit, 40 AMP, For XT40 (253521)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800140)
- HARRIS Heat Tip, For Use With 2393 Tip Tube (1800150)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600240)
- HARRIS Gouging Tip Acet (6290-3G)
- HARRIS Cutting Tip, For Use With 98 Torch (1501390)
- HARRIS CUT-TIP, 6290-4NX (1501260)
- SMITH EQUIPMENT Welding Tip, MW, Tip Size 9 (MW209)
- Harris Welding Tips