Shop All Soldering Tools
Harris
HARRIS 97/3 Solder Wire
Mfr # 331918
Zoro # G7594177
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tin/Copper
- Contents 3% Copper, 97% Tin, Rosin Core
- Container Type Spool
- Application Appliances, Motors, Speaker Wire, Wiring
- Container Size 0.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 331918
- Zoro # G7594177
- UPC # 684032122338
- Country of Origin United States
- Category Soldering Tools
Dimensions
Container Size | 0.25 lb |
Wire Dia. (In.) | 0.062 in |
Dimensions | 1/16 in x 0.25 lb |
Wire Diameter | 0.0625 in |
Diameter | 1/16 in |
Description
Solder Wire, Form Flux-Cored Wire, Material Composition 97 Percent Tin, 3 Percent Copper, Wire Diameter 0.0625 in, Weight 0.25 lb, Melting Temperature (Maximum) 445 Degrees F, Flux Type Rosin, Solder Series 97/3, Application Appliances, Motors, Speaker Wire, Wiring, Container Type Spool, Flux Requirement Contains Flux Core, Gauge 14, Standards ASTM B-32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHSIDE CHEMICALS Solderlene 4oz. Soldering Paste (30004)
- MASTER APPLIANCE Ejector and Burner Assembly (90-07UNS)
- TWECO Nozzle, Bore 3/4 In, Series 25, PK2 (12501441)
- MILLER ELECTRIC Low-Conductivity Coolant, 1 gal (043810)
- WELLER Soldering Iron, 100 W (W100P3)
- WELLER 300/200 Watts 120V Solder Gun Kit (D650PK)
- ELECTRIDUCT Electronic 24 pc. Master Tool Kit (TL-ZS-EMK-967)
- WELLER Soldering Iron, Pencil, 65 W, XNT Series (T0052921599N)
- WELLER Weller 3083821 Soldering Iron Batter Powered (3083821)
- MASTER APPLIANCE ULTRATORCH SELF-IGNITNG HEAT TOOL w/MTL (MAUT-100SIK)
- WELLER Solder Gun, 300/200 Watts, 120v (D650)
- Harris Soldering Tools