Shop All Cutting Attachments
Harris
Handle, Welding
Mfr # 43-2
Zoro # G0814186
original price:
$203.99
9% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene, Fuel Gas
- Application Alternate Fuel Gases, Cuts to 6 in, For Acetylene, Welds to 1 in
- Length (In.) 9-1/2
- Features Premium High-Capacity Performing Torch Handle, Tube-Within-A-Tube Construction for Optimum Flow Performance While Providing Maximum Leak Integrity
- Tip Series 1390, Brazing Tip 23-A-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 43-2
- Zoro # G0814186
- UPC # 725636200654
- Country of Origin Poland
- Category Cutting Attachments
Dimensions
Length (In.) | 9-1/2 |
Length | 9 1/2 in |
Overall Length | 9 1/2 in |
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Description
Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series 43-2, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 1 in, Overall Length 9 1/2 in, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 22.4 oz, Torch Style Harris, Compatible Heating Tip Series 1390-B, 1390-H, 1390-HA, 2290, 2290-H, 2290-HPM, H-43, H-63, J-43, J-63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Acetylene Cutting Tip (0331-0009)
- RECTORSEAL Soldering Flux, Water Soluble, 2 oz. (74060)
- LINCOLN ELECTRIC Magnum Pro Curve 400 Gun Package (15 ft) (K2952-2-10-45)
- LINCOLN ELECTRIC Standard 9/20 Collet Bulk Pack 3/32 (KP4749-332-B10)
- HARRIS Handle, Torch, 8 1/2 In (85)
- HARRIS Mixer, Welding Tip (D-85)
- HARRIS Cutting Attachment (73-3)
- HARRIS Cutting Attachment (72-3)
- VICTOR Nozzle, Heating (0323-0252)
- VICTOR Cutting Tip, 3-GPN, 4 Size, Natural Gas, Propane (0333-0403)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 00 (CTIP6290-00)
- Harris Cutting Attachments