Shop All Cutting Attachments
Harris
Handle, Torch, 8 1/2 In
Mfr # 85
Zoro # G2960815
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Welding, Cutting, Heating
- Duty Rating Medium/Standard Duty
- Gas Service Acetylene, Fuel Gas
- Length (In.) 8-1/2
- Tip Series 1390, Brazing Tip 23-A-90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 85
- Zoro # G2960815
- UPC # 725636301696
- Country of Origin Poland
- Category Cutting Attachments
Dimensions
Length (In.) | 8-1/2 |
Length | 8 1/2 in |
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Description
Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series 85, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Maximum Welding Thickness 1/2 in, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 16 oz, Torch Style Harris, Compatible Heating Tip Series 1390-B, 1390-H, 1390-HA, J-63, Compatible Welding and Brazing Tip Series 1390, 1390-N, 23A90, Compatible Cutting Attachment 39-3F, 72-3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Black/Blue/White (22XX40)
- STEINER Protect-O-Screens (R) 6 ft Wx6 ft, Charcoal Gray (532-6X6)
- RECTORSEAL Soldering Flux, Lead Free, 8 oz. (14020)
- FLANGE WIZARD Two Hole Pin, Medium, Threaded (42050-T)
- HARRIS Handle, Welding (43-2)
- HARRIS Cutting Attachment (73-3)
- HARRIS Mixer, Welding Tip (D-85)
- HARRIS Cutting Attachment (72-3)
- XTRWELD CTIP1GPN-6 Victor Style Cutt Tip 1GPN SRS 2 PC for Propane Size 6 (CTIP1-GPN-6)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 4 (CTIP4202-4)
- VICTOR Nozzle, Welding, 1-W-J (0325-0084)
- Harris Cutting Attachments