Shop All Cutting Torches
Harris
Hand Cutting Torch, 18 In.
Mfr # 1003450
Zoro # G3596503
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxy-Natural Gas/Methane, Oxy-Propane/Butane, Oxy-Propylene
- Cuts Up To 12 in
- Head Angle 90 Degrees
- Length 18 in
- Head 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 1003450
- Zoro # G3596503
- UPC # 725636202863
- Country of Origin Poland
- Category Cutting Torches
Dimensions
Length | 18 in |
Length (In.) | 18 |
Overall Length | 18 in |
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Description
Hand Cutting Torch, Compatible Fuel Type Natural Gas, Propane, Propylene, Cutting Torch Series 62-5F, Head Angle 90 Degrees , Overall Length 18 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3 lb, Compatible Cutting Tip Series 6290-GG, 6290-NFFL, 6290-NFFR, 6290-NFW, 6290-NX, 6290-NXP, Torch Style Harris, Torch Type Handheld, Body Material Brass, Duty Rating Heavy Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Welding Gage, Stainless Steel (4835-1)
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER5356, 1 lb. (41R373)
- ESAB Welding Torch Switch (10-2003)
- BLACK SWAN Plastic Pipe Cement Daubers 1/2 pt. (11075)
- HARRIS Torch, Cutting (62-5E)
- SMITH EQUIPMENT Cutting Torch 90 Degree (SC929)
- POWERWELD Harris Style 36" Straight Cutting Torch, LP Propane (PW62-3F-36)
- POWERWELD Harris Style 18" Straight Cutting Torch, Acetylene (PW62-3E)
- SMITH EQUIPMENT Machine Torch, 13-3/4 In L (SC772A)
- UNIWELD Cutting Attachment (780)
- VICTOR Cutting Torch, Bulldog - HC1151C, 48 Inch OAL (0381-1713)
- Harris Cutting Torches