Shop All Welding Tips
Harris
Gouging Tip Propane
Mfr # 6290-1GG
Zoro # G8541592
$62.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Series 6290-GG
- For Use With 62-5F Torch
- Material Brass/Copper
- Flame Type Gouging
- Application Gouging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harris
- MFR # 6290-1GG
- Zoro # G8541592
- UPC # 725636101777
- Country of Origin Poland
- Category Welding Tips
Dimensions
Tip Size | 1 |
Details
Item | Gouging Tip |
Tip Series | 6290-GG |
For Use With | 62-5F Torch |
Material | Brass/Copper |
Flame Type | Gouging |
Application | Gouging |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Compatible Manufacturer | Harris |
Tip Design | Two Piece |
Pressure Rating (Fuel) | 5 to 15 psig (Propane) |
Compatible Cutting Torch Series | 42-4E, 42-4F, 62-5F, 62-5SSF, 98-6F, 980F |
Compatible Torch Manufacturer Part Number | 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, 980F |
Fuel Flow Rate | 5 to 15 scfh (Propane) |
Compatible Fuel Type | Natural Gas, Propane |
Cutting Range | 1/8 in to 1/4 in |
Pressure Rating (Oxygen) | 35 psig |
For Torch Type | Handheld, Machine |
Minimum Cutting Thickness | 1/8 in |
Maximum Cutting Thickness | 1/4 in |
Description
Gouging Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 6290-GG, Tip Size 1, Tip Design Two Piece, Minimum Cutting Thickness 1/8 in, Maximum Cutting Thickness 1/4 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5F, 62-5SSF, 98-6F, 980F, Compatible Manufacturer Harris, Application Gouging
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting , Welding Outfit (0384-2699)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERNI55, 1 lb. (30XP17)
- XTRWELD 0.3% Zirconiated Tungsten Electrode, 1/8, Brown, 10PK (WTZIRC3125)
- POWERWELD Small Pipe Spacing Wedge, 3/4" x 3-1/2" x 1/4" (PWSPW)
- HARRIS Gouging Tip Propane (6290-3GG)
- HARRIS Gouging Tip Acet (6290-3G)
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600180)
- HARRIS No.3 Acet Heat Tip (J-63-3)
- HARRIS CUT-TIP, 6290-1NX (1501230)
- HARRIS No.2.Acet Heat Tip (J-63-2)
- VICTOR Acetylene Cutting Tip (0330-0005)
- Harris Welding Tips