Shop All Regulators
Harris
Gas Switchover System, CGA-590, 0 to 125 psi, Use With: Industrial Air
Mfr # KH2005
Zoro # G6822916
product price: $1,488.99
/ea
Free Shipping & Returns
$1,488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Industrial Air
- Delivery Pressure Range 0 to 125 psi
- Inlet Connection CGA 590
- Outlet Connection 1/4 in NPT
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH2005
- Zoro # G6822916
- UPC # 725636420250
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 2 in |
Description
Gas Switchover System, Compatible Gas Type Industrial Air, CGA Number CGA 590, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 125 psig, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Inlet Connection Size 0.965 In.-14, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Body Finish Chrome Plated, Body Material Brass, Application Cutting, Welding, Control Type Knob
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEELYE Thermoplastic Welding Rod, PK 54 (900-18001)
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Heavy Duty, TOUGH LOCK Series (403-20-116)
- WILSON Welding Curtain Frames (37198)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #9 (MP2H9)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1043)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi (KH1034)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 psig, Use With: Argon (301AR-58010)
- HARRIS Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (3100211)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1135)
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0330-0113)
- Harris Regulators