Shop All Regulators
Harris
Gas Switchover System, CGA-540, 0 to 125 psi, Use With: Oxygen
Mfr # KH2003
Zoro # G7129841
product price: $1,667.99
/ea
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen
- Delivery Pressure Range 0 to 125 psi
- Inlet Connection CGA 540
- Outlet Connection 1/4 in NPT
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH2003
- Zoro # G7129841
- UPC # 725636420236
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Inlet Connection Size | 0.825"-14 |
Outlet Connection Size | 1/4 in |
Gauge Diameter | 2 in |
Description
Gas Switchover System, Compatible Gas Type Oxygen, CGA Number CGA 540, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 125 psig, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Inlet Connection Size 0.825 In.-14, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Body Finish Chrome Plated, Body Material Brass, Application Cutting, Welding, Control Type Knob, Gauge Diameter 2 in, Mounting Location Wall
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Pencil-Style Soldering Iron, 20W (980-V12/P)
- WESTWARD 36" TIG Welding Rod 3/32" Dia., AWS ER316LSI, 10 lb. (20AP22)
- WELLER Digital Soldering Station, 65W (WX1012N)
- MILLER ELECTRIC Water Hose, Braided Rubber, 25 Ft (7.6m) (41V32R)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 20 psig, Use With: Argon, Carbon Dioxide (355-AR-580)
- HARRIS Flow Gauge Regulator, Single Stage, CGA-580, 0 to 60 psig, Use With: Argon (301AR-58010)
- HARRIS Gas Regulator, Single Stage, CGA-510P, 0 to 50 psi, Use With: Propane (25-50C-510P)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-320, 0 to 125 psi, Use With: Carbon Dioxide (KH1039)
- HARRIS Gas Regulator, Single Stage, CGA-300, 0 to 15 psi, Use With: Acetylene (425-15-300)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1048)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (25GX-500-580)
- Harris Regulators