Shop All Regulators
Harris
Gas Switchover System, CGA-350, 0 to 125 psi, Use With: Hydrogen
Mfr # KH2002
Zoro # G6383806
product price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Hydrogen
- Delivery Pressure Range 0 to 125 psi
- Inlet Connection CGA 350
- Outlet Connection 1/4 in NPT
- Gauge Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # KH2002
- Zoro # G6383806
- UPC # 725636420229
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 in |
Inlet Connection Size | 0.825"-14 |
Gauge Diameter | 2 in |
Outlet Connection Size | 1/4 in |
Description
Gas Switchover System, Compatible Gas Type Hydrogen, CGA Number CGA 350, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 125 psig, Outlet Connection Size 1/4 in, Outlet Connection Type NPT, Inlet Connection Size 0.825 In.-14, Inlet Connection Type NGO, Inlet Thread Direction Left Hand, Body Finish Chrome Plated, Body Material Brass, Application Cutting, Welding, Control Type Knob
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Wire 1/16" Dia., AWS ABA2, 1 lb. (20YC80)
- HI TEMP Welding Curtain, 5 ft. W, 5 ft., Orange (O51-5X5-20-B)
- BOSCH Butane-Powered Flameless Microtorch (4470)
- LINCOLN ELECTRIC Nozzle, Gas, Slip-Adj, .62"(24A-62) (KP24A-62)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Carbon Dioxide (355AR-58010)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1140)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1078)
- HARRIS Gas Regulator, Single Stage, CGA-540, 0 to 200 psi, Use With: Oxygen (425-200-540)
- HARRIS Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 15 psi, Use With: Fuel (447NC-15-1/4 L)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1020)
- POWERWELD Deluxe Balloon Filler with Contents Gauge (GD92)
- Harris Regulators