Shop All Regulators
Harris
Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen
Mfr # 25GX-500-580
Zoro # G3287733
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Argon, Helium, Nitrogen
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 500 psi
- Inlet Connection CGA 580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harris
- MFR # 25GX-500-580
- Zoro # G3287733
- UPC # 725636301429
- Country of Origin United States
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Body Dia. | 2.75 in |
Overall Length | 6-1/2" |
Body Diameter | 2.75 in |
Gauge Diameter | 2 1/2 in |
Overall Depth | 5.01 in |
Overall Width | 5.91 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 0.965"-14 |
Overall Height | 6.12 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Nitrogen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 500 psig, Outlet Connection Gender Male, Outlet Connection Size 1/4 in, Outlet Connection Type SAE 45 Degrees Flared, Body Material Brass, Body Finish Chrome Plated, Diaphragm Material Fiber Reinforced Neoprene, CGA Number CGA 580
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 1 (1-101-1)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK2 (45V64)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (ED028153)
- HHIP 7 Way Mig Welding Plier (8080-0026)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1075)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 50 psi, Use With: Hydrogen (KH1021)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1131)
- HARRIS Gas Regulator, Single Stage, CGA-580, 0 to 200 psi, Use With: Argon, Helium, Nitrogen (425-200-580)
- HARRIS Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (3100211)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 15 psi, Use With: Argon, Helium, Nitrogen (KH1007)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1033)
- Harris Regulators